Zoro Homepage

Counters - Time Totalizer LCD

  • Mfr # H5CC-AWSD

  • Zoro # G310080867


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Accuracy
+/-0.005% (Signal Start); +/-0.01% (Power-ON Start)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC-AWSD
Zoro #
G310080867
UPC #
4549734781664
Country of Origin
China

Dimensions

Depth
65 mm
Manufacturers Warranty Length
3 yr
Character Height
10 mm (Present Value), 6 mm (Set Value)
Width
48 mm
Height
48 mm
Overall Height
19 1/4 in
Cutout DIN Size
1/8
Overall Depth
7/8 in
Overall Width
2 in
Digit Height - Maximum
0.3 in

Details

Item
Electronic Counter
Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Accuracy
+/-0.005% (Signal Start); +/-0.01% (Power-ON Start)
Output
NPN OC
Prescaling Range
1 to 999,999
Connector Type
Screw Terminal
Input Voltage
0 to 2V DC (Low Level); 4.5 to 30V DC(High Level)
Special Features
Compatible with the Ratings, Characteristics, and Function of the H5CX-@-N, Equipped with a Replacement Time Notification Function, the Up/Down Keys make it Easier to use the Timer, the White-Color Display Further Improves Visibility, and the Color Universal Design is used
Output Rating
100mA @ 30V DC
Standards
CCC: GB/T 14048.5, cULus, EN61812-1, RCM, UKCA, UL508/CSA C22.2
Input Signal
0 to 2 VDC, 4.5 to 30 VDC
IP Rating
IP66
Preset
Yes
Power Required
100 to 240VAC, 24VAC or 12 to 48VDC
Background Color
Black
Counter Display Type
LED
Features
Replacement Time Notification Function Notifies the user of Potential Preventive Maintenance
Digit Color
Green/Yellow
Terminal Connection Type
Screw
Mounting Style
Flush
Output Type
Transistor

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 10 mm (Present Value), 6 mm (Set Value), Input Signal 0 to 2 VDC, 4.5 to 30 VDC, Output Rating 100mA @ 30V DC, Output NPN OC, Mounting Flush, Diameter Not Applicable, Height 48 mm, Depth 65 mm, Width 48 mm, Preset Yes, Power Required 100 to 240VAC, 24VAC or 12 to 48VDC, Prescaling Range 1 to 999,999, Reset Type Key, Connector Type Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.