Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Relay, 106 mA, 4 Pins, Quick Connect

  • Mfr # G2R-1A-T DC5

  • Zoro # G810190455


product price: $9.49
/ea

Key Features

Electrical Connection
Quick Connect
Number of Pins
4
Coil Voltage
5V DC
Current Rating
106 mA
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1A-T DC5
Zoro #
G810190455
UPC #
4547648031868
Country of Origin
Malaysia

Dimensions

Body Height
1.77 in
Overall Depth
1.5 in
Flat Pin Width
4.75 mm
Body Width
0.55 in

Details

Item
Custom Relay
Electrical Connection
Quick Connect
Number of Pins
4
Coil Voltage
5V DC
Current Rating
106 mA
Contact Form
SPST-NO
Contact Rating (AC)
10 A @ 250V, 7.5 A @ 250V
Contact Rating (DC)
10 A @ 30V, 5 A @ 30V
Features
Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
Standards
RoHS
Maximum Operating Temperature
70 Degrees C
Maximum Switching Voltage
125V DC, 380V AC
Series
G2RS
Minimum Operating Temperature
-40 Degrees C
Power Consumption
0.53 W
Status Indicator
No Indicator
Minimum Switching Current
10 A
Response Time
15 msec
Insulation Resistance
1,000 megaohm
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of Same Polarity, 5,000V AC, 50/60 Hz for 1 min Between Coil and Contacts
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Coil Resistance
70 ohm
Mechanical Operating Durability
10,000,000, 20,000,000
Weight
17 g

Description

Custom Relay, Base Shape Square, Coil Voltage 5V DC, Contact Form SPST-NO, Electrical Connection Quick-Connect, Flat Pin Width 4.75 mm, Number of Pins 4, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, 7.5 A @ 250V, Contact Rating (DC) 10 A @ 30V, 5 A @ 30V, Mounting Style Side Flange, Body Height 1.77 in, Body Width 0.55 in, Coil Resistance 70 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.