Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # E2E-X5MC1L12-M1

  • Zoro # G806458460


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
70 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X5MC1L12-M1
Zoro #
G806458460
UPC #
4549734468299
Country of Origin
China

Dimensions

Length
70 mm
Overall Height
70 mm
Overall Diameter
12 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
800 Hz
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Operating Temp. Range
-40 Degrees to 85 Degrees C
Electrical Connection
M12
Max. Current Load
16 mA
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Includes
Clamping Nuts, Toothed Washer
IP Rating
IP67, IP69K
Output Circuit Contact Form
NO
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Operating Temperature - Minimum
-40 Degrees F
Series
E2E NEXT
Style
Cylindrical, Inductive
Sensing Distance - Maximum
5 mm
Load Current - Maximum
200 mA
Sensing Face Shielding
Unshielded
AC Voltage Rating
Not Rated
Body Material
Brass
Output Circuit Voltage - Maximum
30 V DC
Operating Temperature - Maximum
185 Degrees F
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN
Body Finish
Nickel Plated
Output Circuit Number of Wires
3
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
800 Hz
Output Circuit Voltage - Minimum
10 V DC
DC Voltage Rating
10-30V DC

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 70 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.