Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E2E-X10MC118 2M

  • Zoro # G106458498


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
55.3 mm
Proximity Sensor Electrical Connection
Cable
Proximity Sensor Operating Frequency
400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X10MC118 2M
Zoro #
G106458498
UPC #
4549734473378
Country of Origin
China

Dimensions

Length
55.3 mm
Overall Height
55 mm
Overall Diameter
18 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Proximity Sensor Electrical Connection
Cable
Proximity Sensor Operating Frequency
400 Hz
Electrical Connection
Bare Wire
Includes
Clamping Nuts, Toothed Washer
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Max. Current Load
16 mA
Operating Temp. Range
-40 Degrees to 85 Degrees C
IP Rating
IP67, IP67G, IP69K
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Electrical Installation Type
Prewired Cable
Output Circuit Voltage - Maximum
30 V DC
DC Voltage Rating
10-30V DC
Body Material
Brass
Operating Temperature - Minimum
-40 Degrees F
Sensing Distance - Maximum
10 mm
AC Voltage Rating
Not Rated
Sensing Face Shielding
Unshielded
Output Circuit Contact Form
NO
Switching Frequency
400 Hz
Output Circuit Voltage - Minimum
10 V DC
Output Circuit Type
NPN
Style
Cylindrical, Inductive
Body Finish
Nickel Plated
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
185 Degrees F
Load Current - Maximum
200 mA
Output Circuit Number of Wires
3
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Series
E2E NEXT

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating IP67, IP67G, IP69K, Case Material Nickel Plated Brass, Length 55.3 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products