Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # E2E-X5B1DL18-M1

  • Zoro # G306868059


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
75 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
600 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X5B1DL18-M1
Zoro #
G306868059
UPC #
4549734477871
Country of Origin
China

Dimensions

Length
75 mm
Overall Height
75 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
600 Hz
IP Rating
IP67, IP69K
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Operating Temp. Range
-40 Degrees to 85 Degrees C
Electrical Connection
M12
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Includes
Clamping Nuts, Toothed Washer
Max. Current Load
16 mA
Load Current - Maximum
200 mA
Output Circuit Number of Wires
3
Series
E2E NEXT
Switching Frequency
600 Hz
Body Finish
Nickel Plated
Operating Temperature - Minimum
-40 Degrees F
Body Material
Brass
Output Circuit Voltage - Minimum
10 V DC
AC Voltage Rating
Not Rated
Electrical Installation Type
Direct Connector
Style
Cylindrical, Inductive
Output Circuit Type
PNP
Output Circuit Voltage - Maximum
30 V DC
Sensing Face Shielding
Shielded
Output Circuit Contact Form
NO
Sensing Distance - Maximum
5 mm
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
10-30V DC
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Operating Temperature - Maximum
185 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 75 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.