Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # E2E-X18MC1L30-M1

  • Zoro # G806458545


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
80 mm
Max. Detecting Distance
18 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X18MC1L30-M1
Zoro #
G806458545
UPC #
4549734479974
Country of Origin
China

Dimensions

Length
80 mm
Overall Height
80 mm
Overall Diameter
30 mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Max. Detecting Distance
18 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
100 Hz
Case Material
Nickel Plated Brass
Max. Current Load
16 mA
Operating Temp. Range
-40 Degrees to 85 Degrees C
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Electrical Connection
M12
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Includes
Clamping Nuts, Toothed Washer
IP Rating
IP67, IP69K
Output Circuit Type
NPN
Series
E2E NEXT
Electrical Installation Type
Direct Connector
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
DC Voltage Rating
10-30V DC
Output Circuit Voltage - Minimum
10 V DC
AC Voltage Rating
Not Rated
Output Circuit Voltage - Maximum
30 V DC
Output Circuit Contact Form
NO
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
185 Degrees F
Body Finish
Nickel Plated
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
18 mm
Load Current - Maximum
200 mA
Switching Frequency
100 Hz
Body Material
Brass
Style
Cylindrical, Inductive

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 18 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 80 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.