Shop All Power Supplies
Omron
DC Power Supply, 100/240V AC, 48V DC, 240W, 5A, DIN Rail
Mfr # S8VK-G24048
Zoro # G5815582
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/240V AC
- Output Voltage 48V DC
- Output Amps 5A
- Mounting DIN Rail
- Case Material Metal
Product Information
- Brand Omron
- MFR # S8VK-G24048
- Zoro # G5815582
- Country of Origin Indonesia
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 60 mm |
Depth | 150 mm |
Details
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 48V DC, Power Rating 240W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 60 mm, Depth 150 mm, Series S8VK, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 6, Output Noise 350mV, Hold Up Time 43 msec, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- 3M Replacement for 3M Fp301-1/4-100 Foot BK (FP301-1/4-100` BK 3M)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (160105-2100)
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gangs, Square (HO569893)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120 W, 5A, Bracket (S8VK-C12024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- Omron Power Systems