Zoro Homepage

DC Power Supply, 100/240V AC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # S8VK-G24024

  • Zoro # G5740603


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VK-G24024
Zoro #
G5740603
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
60 mm
Overall Width
125 mm
Overall Depth
150 mm
Depth
150 mm
Height
125 mm
Width
60 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 125 mm, Width 60 mm, Depth 150 mm, Series S8VK-G, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 12, IP Rating IP20, Output Noise 180mV, Hold Up Time 44 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.