Zoro Homepage

DC Power Supply, 100/240V AC, 24V DC, 90 W, 3.75 A, DIN Rail

  • Mfr # S8VS-09024A

  • Zoro # G2339057


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
90 W
Current - Output
3.75 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-09024A
Zoro #
G2339057
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 mm
Overall Width
115 mm
Overall Depth
121 mm
Width
50 mm
Height
115 mm
Depth
121 mm
Wire Size - Minimum
28 AWG
Wire Size - Maximum
14 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 90W, Output Amps 3.75, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 115 mm, Width 50 mm, Depth 121 mm, Series S8VS, Hz 50 to 60 Hz, Phase - Electrical Single, Output Noise 150mV, Hold Up Time 136 msec, 28 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.