Zoro Homepage

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FA-DN112M

  • Zoro # G6214092


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Power Requirement
5 to 30VDC
Max. Sensing Distance
100mm
Length
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FA-DN112M
Zoro #
G6214092
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Length
45mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Min. Object Size
75mm dia Opaque
Length - Cylindrical Photoelectric Sensor
45 mm
Overall Height
41 mm
Cable Length
2 m
Sensor Diameter
17 mm
Overall Diameter
18 mm
Minimum Object Size
75mm Dia. Opaque

Details

Item
Photoelectric Sensor
Power Requirement
5 to 30VDC
Max. Sensing Distance
100mm
Response Time
0.5 msec
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Sensing Method
Diffuse
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Red LED
Max. Sensing Distance - Cylindrical Photoelectric Sensor
100 mm
Standards
CE
Max. Load Current
100 mA
Footnotes
4, 5
IP Rating
IP67, IP69K
Electrical Connection
Bare Wire
Body Material
Plastic
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Output Circuit Type
NPN
Includes Indicator Lights
Indicator Lights Included
Series
E3FA
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
Emitted Sensor Light
Red Light
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Maximum
131 Degrees F
Load Current - Maximum
100 mA
Orientation
Right Angle
DC Voltage Rating
10-30V DC
Style
Cylindrical
Sensing Distance - Maximum
100 mm

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm, Length - Cylindrical Photoelectric Sensor 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.