Zoro Homepage

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FA-LN122M

  • Zoro # G6191771


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Standards
CE
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Diameter - Cylindrical Photoelectric Sensor
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FA-LN122M
Zoro #
G6191771
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length
45mm
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
45 mm
Min. Object Size
75mm dia Opaque
Cable Length
2 m
Overall Height
41 mm
Minimum Object Size
7mm Dia. Opaque
Overall Diameter
17 mm
Sensor Diameter
17 mm

Details

Item
Photoelectric Sensor
Standards
CE
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Light Source
Red LED
Max. Sensing Distance
200mm
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
IP Rating
IP67, IP69K
Max. Sensing Distance - Cylindrical Photoelectric Sensor
200 mm
NEMA Rating
IP69K
Electrical Connection
Bare Wire
Power Requirement
5 to 30VDC
Sensing Method
Diffuse
Response Time
0.5 msec
Body Material
Plastic
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Load Current
100 mA
Emitted Sensor Light
Red Light
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
NPN
Series
E3FA
Electrical Installation Type
Prewired Cable
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
200 mm
DC Voltage Rating
10-30V DC
Style
Cylindrical
Operating Temperature - Maximum
131 Degrees F
Load Current - Maximum
100 mA

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 200 mm, Length - Cylindrical Photoelectric Sensor 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.