Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Dark On, NPN

  • Mfr # E3T-FD12

  • Zoro # G3289991


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
0.28"
Depth
0.43"
Max. Sensing Distance - Rectangular Photoelectric Sensor
30 mm
Electrical Connection
Bare Wire
Length
0.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3T-FD12
Zoro #
G3289991
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.28"
Depth
0.43"
Length
0.94"
Height - Rectangular Photoelectric Sensor
24 mm
Depth - Rectangular Photoelectric Sensor
11 mm
Width - Rectangular Photoelectric Sensor
7 mm
Min. Object Size
0.15mm dia
Overall Height
24 mm
Cable Length
2 m
Overall Depth
4 mm
Minimum Object Size
0.15mm Dia.
Overall Width
12 mm

Details

Item
Photoelectric Sensor
Max. Sensing Distance - Rectangular Photoelectric Sensor
30 mm
Electrical Connection
Bare Wire
Body Material
PBT
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Light Source
Red LED
Operating Temp. Range
-25 Degrees to 55 Degrees C
Standards
CE
Max. Load Current
50 mA
Footnotes
4
Power Requirement
12 to 24VDC
Features
Output Reverse Polarity Protection, Output Short-Cut Protection, Power Supply Reverse Polarity Protection
Sensing Method
Diffuse
IP Rating
IP67
Response Time
1 msec
Max. Sensing Distance
30mm
Includes Indicator Lights
Indicator Lights Included
Operating Mode
Dark On
Load Current - Maximum
50 mA
Electrical Installation Type
Prewired Cable
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
131 Degrees F
Orientation
Right Angle
Series
E3T
DC Voltage Rating
12-24V DC
Style
Rectangular
Sensing Distance - Minimum
5 mm
Output Circuit Type
NPN
Emitted Sensor Light
Red Light
Sensing Distance - Maximum
30 mm

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.