Zoro Homepage

Diffuse Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FB-DN21

  • Zoro # G6068526


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Min. Object Size
75mm dia Opaque
Light Source
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FB-DN21
Zoro #
G6068526
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Min. Object Size
75mm dia Opaque
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length - Cylindrical Photoelectric Sensor
45 mm
Diameter
18mm
Length
45mm
Overall Height
48 mm
Minimum Object Size
7mm Dia. Opaque
Overall Diameter
18 mm
Sensor Diameter
18 mm

Details

Item
Photoelectric Sensor
Sensing Method - Cylindrical Photoelectric Sensor
Diffuse
Light Source
Red LED
Power Requirement
5 to 30VDC
Electrical Connection
M12
Max. Load Current
100 mA
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Response Time
0.5 msec
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Standards
CE
Operating Temp. Range
-25 Degrees to 55 Degrees C
Body Material
Brass
Max. Sensing Distance - Cylindrical Photoelectric Sensor
100 mm
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
Sensing Method
Diffuse
IP Rating
IP67, IP69K
Emitted Sensor Light
Red Light
Number of Pins
4
Operating Temperature - Maximum
131 Degrees F
Product Type
Photoelectric Sensor
Style
Cylindrical
Series
E3FB
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
100 mA
Output Circuit Type
NPN
DC Voltage Rating
10-30V DC
Sensing Distance - Maximum
100 mm
Electrical Installation Type
Direct Connector
Orientation
Right Angle
Includes Indicator Lights
Indicator Lights Included
Operating Mode
Selectable Light On/Dark On

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.