Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Slim General Purpose Relay, 50 mA, Screw

  • Mfr # G2RV-ST700-AP AC/DC24

  • Zoro # G909920161


product price: $44.29
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
50 mA
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2RV-ST700-AP AC/DC24
Zoro #
G909920161
UPC #
4549734762762
Country of Origin
Malaysia

Dimensions

Body Height
3.54 in
Body Width
0.24 in
Overall Depth
3.43 in
Body Depth
3.46 in

Details

Item
Slim General Purpose Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
50 mA
Contact Form
SPDT
Contact Rating (AC)
2.5 A @ 250V, 6 A @ 250V
Contact Rating (DC)
2 A @ 30V, 6 A @ 30V
Contact Material
Gold Plated Silver Alloy
Standards
UL (File No.E41515)
Input Voltage
24V AC/DC
Response Time
20 msec
For Use With
Control Panels
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
5,000,000
Maximum Switching Voltage
30V AC, 36V DC
IP Rating
IP20
Series
G2RV-ST Series
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Socket Included
Integrated Low Profile Socket
Status Indicator
LED and Mechanical Flag
Mechanical Operating Durability
5,000,000
Power Consumption
0.3 W, 0.4 VA
Maximum Operating Temperature
131 Degrees F
Push-To-Test Method
Latching Lever
Weight
1.06 oz

Description

Slim Style Relays (next gen), Coil Voltage 24V AC/DC, Contact Form SPDT, Current Rating 50 mA, Electrical Connection Screw Terminal, Status Indicator LED/Mechanical Indicator, Contact Rating (AC) 2.5 A @ 250V, 6 A @ 250V (Resistive), Contact Rating (DC) 2 A @ 30V, 6 A @ 30V (Resistive), Mounting Style DIN Rail, Push-To-Test Method Latching Lever, Body Depth 3.46 in, Body Height 3.54 in, Body Width 0.24 in, Contact Material Gold Plated Silver Alloy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.