Zoro Homepage

Door Switch, Induction, 2m Cable

  • Mfr # D40Z-1C2

  • Zoro # G610080192


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Width
0.98 in
Height
1.89 in
Technology
Induction
Cable Length
2m
On Sensing Distance
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40Z-1C2
Zoro #
G610080192
UPC #
4547648833752
Country of Origin
China

Dimensions

Width
0.98 in
Height
1.89 in
Cable Length
2m
Depth
0.63 in

Details

Item
Door Switch
Technology
Induction
On Sensing Distance
0.2 in
IP Rating
67
Off Sensing Distance
0.59 in
Description/Special Features
Self-Diagnostic Function, Used on Higher Risk Level Applications
Standards
IEC/EN 60497-5-3 Compliant, Type 4 (EN ISO 14119)
Termination Type
M4
Body Material
PBT Resin
Operating Temp. Range
-10 Degrees to 65 Degrees C
For Use With
G9SP Safety Controllers, G9SX-NS[] Safety Controllers

Description

Door Switch, Technology Induction, For Use With G9SP Safety Controllers, G9SX-NS[] Safety Controllers, Width 0.98 in, Height 1.89 in, Depth 0.63 in, Diameter Not Applicable, Operating Temp. Range -10 Degrees to 65 Degrees C, Termination Type M4, Cable Length 2m, IP Rating 67, On Sensing Distance 0.2 in, Off Sensing Distance 0.59 in, Body Material PBT Resin, Description/Special Features Self-Diagnostic Function, Used on Higher Risk Level Applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.