Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-Bracket, Enclosed Power Relay, Square, 30 A, 4 Pins, Quick Connect

  • Mfr # G7L-1A-TJ-CB-DC24

  • Zoro # G3459391


product price: $14.29
/ea

Key Features

Mounting Style
E-Bracket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
4
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-1A-TJ-CB-DC24
Zoro #
G3459391
UPC #
-
Country of Origin
Indonesia

Dimensions

Dimensions
2.09"H, 1.44"W, 2.07"D
Overall Height - Relay
2.09 in
Body Height
2.07 in
Body Width
1.4 in
Overall Depth
2.09 in
Mounting Hole Diameter
0.18 in
Flat Pin Width
0.25 in
Body Depth
1.32 in

Details

Item
Enclosed Power Relay
Mounting Style
E-Bracket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
4
Coil Voltage
24V DC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
30 A @ 240V
Number of Poles
1
Contact Material
Silver Tin Indium
Coil Rating
2.5VA, 1.9W
Contact Amp Rating (Resistive)
30A @ 220VAC
Standards
CSA Certified, TUV Certified, UL Listed, VDE/IEC950
Hz
50/60
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage, Requires Mfr. No. R99-07 Bracket for Mounting,
Contact Amp Rating (Inductive)
25A @ 220VAC
Power Consumption - Relay
1.9 W
Input Voltage
24V DC
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Sealing
Semi-Sealed
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Resistance Properties
Flame-Resistant
Operating Current
30 A
Insulation Resistance
1,000 megaohm
Frequency
50/60 Hz
Power Consumption
1.9 W
Response Time
30 msec
Push-To-Test Method
Manual Push Test Button
Series
G7L Series
Mechanical Operating Durability
1,000,000
Motor Rated
Yes
Minimum Switching Current
100 mA
Status Indicator
No Indicator
Horsepower @ 120V AC
1 1/2 hp
Coil Resistance
303 ohm
Maximum Switching Voltage
250V AC
Electrical Operating Durability
100,000
Horsepower @ 240V AC
3 hp

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.07 in, Body Width 1.4 in, Coil Resistance 303 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.