Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Timer, 7 Days, (2) SPST-NO

  • Mfr # H5L-A

  • Zoro # G4308096


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
7 Days
Number of Channels
2
Contact Form
SPST-NO
Voltage
120 to 240V AC
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5L-A
Zoro #
G4308096
UPC #
-
Country of Origin
China

Dimensions

Depth
1 3/16 in
Display Height
1/2 in
Width
3 3/4 in
Height
3 3/4 in
Overall Height
96 mm
Overall Depth
56 1/2 mm
Overall Width
96 mm

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
2
Contact Form
SPST-NO
Voltage
120 to 240V AC
Amps
15 A
Events Available - Electronic Timer
24
Available Actions - Electronic Timer
On/Off
Standards
CSA, UL Listed
Max. Time Setting
24 hr
Max. On/Off Cycles
12
Operating Temp.
-10 Degrees to 55 Degrees C
Backup Time
10 yr
Enclosure
Plastic
NEMA Rating
1
Mounting
Panel or Track
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Min. Time Setting
1 min
Number of Poles
1
Features
Five Keys, Memory Protection During Power Failure for up to 10 Years
Series
H5L
IP Rating
IP20, IP40
Time Setting - Maximum
7 day
Indoor/Outdoor Usage
Indoor
Timer Functions
On/Off
Operating Temperature - Minimum
14 Degrees F
Electrical Installation Type
Screw Terminal
Astronomic Functionality
Not Astronomic
Body Material
Plastic
Current Rating - Maximum
15 A
NEMA Enclosure Rating
1
AC Voltage Rating
100-240V AC
Mounting Style
DIN Rail
Time Setting - Minimum
24 hr
Operating Temperature - Maximum
131 Degrees F
Events Available
24

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 2, Contact Form SPST-NO, Voltage 120 to 240V AC, Amps 15 A, Events Available - Electronic Timer 24, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Panel or Track, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 1, Backup Time 10 yr, Operating Temp. -10 Degrees to 55 Degrees C, Display Height 1/2 in, Height 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.