Zoro Homepage

Limit Switch, Plunger, SPDT, 15A at 480V AC, Actuator Location: Top

  • Mfr # ZE-N-2S

  • Zoro # G2468042


product price: $57.99
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE-N-2S
Zoro #
G2468042
UPC #
-
Country of Origin
Japan

Dimensions

Depth
2.90"
Height
3.40"
Body Depth - Limit Switch
1.01 in
Width
1.00"
Body Height - Limit Switch
1.75 in
Body Width - Limit Switch
3.39 in
Actuator Length
0.08 in
Manufacturer Warranty Length
1 yr
Overall Width
3.39 in
Mounting Hole Diameter
0.16 in
Body Width
3.39 in
Body Depth
1.01 in
Body Height
1.75 in
Overall Depth
1 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
DC Contact Rating - Limit Switch
15A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location
Top
Stem Thread - Limit Switch
No Stem
Standards
CSA, UL
Electrical Connection
Screw Terminals
Wiring Entry
1/2"-14 NPSM
Series
ZE
Actuator Style
Plunger, Boot Sealed
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Contact Form - Limit Switch
SPDT
Actuator Location (Limit Switch)
Top
AC Contact Rating
15A at 480V
Mounting Hole - Limit Switch
(2) 0.16 in dia
Amps
15
Boot Sealed Actuator - Limit Switch
Yes
Contact Form
SPDT
Operating Temp. Range
14 Degrees to 158 Degrees F
Boot Sealed Actuator (Limit Switch)
Yes
Actuator Style (Limit Switch)
Plunger
Mounting Hole Spacing - Limit Switch
1.00 in
Voltage Rating
480VAC/250VDC
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Miniature
Number of Poles
1
NEMA Rating
1, 2, 3, 4, 5
Body Material
Aluminum
IP Rating
65
DC Contact Rating
15A at 250V
Movement
Standard
Limit Switch Style
General Purpose Limit Switch
Travel
0.28 in
Operating Force
28 oz
Differential Travel
0.004 in
Roller Material
Stainless Steel
Roller Adjustability
Fixed
Body Configuration
Non Plug-In
NEMA Enclosure Rating
1, 2, 3, 4, 5
Includes Actuator
Actuator Included
Pretravel
0.08 in
Mounting Hole Horizontal Center to Center Distance
25 mm
Plunger Adjustability
Fixed
Total Travel
0.28 in
Mounting Hole Vertical Center to Center Distance
41 mm
Overtravel
0.2 in
Operating Temperature - Minimum
14 Degrees F
Action
Momentary
Operating Temperature - Maximum
176 Degrees F
Boot Sealed Actuator
Boot Included
Number of Mounting Holes
2
Directional Movement
Linear
Mounting Style
Surface
Lamp Type
No Lamp Module Included
Operating Force - Maximum
7.85 N
Roller Position
Top

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 2, 3, 4, 5, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.