- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Power Relays
- /
- Enclosed Power Relay, 10Pin, 24VAC, DPST
Shop Alternate Products
This Product is Discontinued
Omron
Enclosed Power Relay, 10Pin, 24VAC, DPST (Discontinued)
Mfr # G7J-2A2B-T-W1-AC24
Zoro # G3044702
This Product is Discontinued
Key Features
- Coil Volts 24V AC
- DC Contact Rating - Relay 25A @ 28V
- AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC)
- Number of Pins - Relay 10
- Contact Form - Relay DPST-NC, DPST-NO
Customers Also Purchased
- Brand Omron
- MFR # G7J-2A2B-T-W1-AC24
- Zoro # G3044702
- Country of Origin Japan
- Category Power Relays
Dimensions
Body Height - Relay | 2.01 in |
Dimensions | 2.52"H, 1.36"W, 2.03"D |
Body Depth - Relay | 1.36 in |
Overall Height - Relay | 2.24 in |
Body Width - Relay | 2.03 in |
Overall Depth | 2.52 in |
Body Depth | 2.15 in |
Mounting Hole Diameter | 0.18 in |
Flat Pin Width | 0.031 in |
Body Width | 1.36 in |
Body Height | 2.11 in |
Details
Item - Relay | Enclosed Power Relay |
Coil Volts | 24V AC |
DC Contact Rating - Relay | 25A @ 28V |
AC Contact Rating - Relay | 25A @ 240V (NO), 8A @ 240V (NC) |
Number of Pins - Relay | 10 |
Contact Form - Relay | DPST-NC, DPST-NO |
Mounting - Relay | Bracket |
Power Consumption - Relay | 2.6 VA |
Contact Material | Silver Alloy |
Electrical Connection - Power Relay | 1/4 in Tab Terminal |
Item | Enclosed Power Relay |
Mounting | Bracket |
Pins | 10 |
Features | Includes Mfr. No. R99-04-FOR-G5F (1YAX1) Mounting Bracket, Miniature Hinge For Maximum Switching Power, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage |
Contact Amp Rating (Inductive) | 25A @ 220VAC (NO), 8A @ 220VAC (NC) |
Hz | 50/60 |
Contact Form | DPST-NC, DPST-NO |
Electrical Connection | Quick-Connect |
Coil Rating | 2.6VA, 2.0W |
HP @ 120V | 1 1/2 |
Number of Poles | 4 |
Standards | RoHS Compliant |
Hz - Electrical | 50/60 Hz |
HP @ 240V | 3 |
Contact Amp Rating (Resistive) | 25A @ 220VAC (NO), 8A @ 220VAC (NC) |
Horsepower @ 240V AC | 3 hp |
Coil Voltage Type | AC |
Insulation Resistance | 1,000 megaohm |
Coil Voltage | 24V AC |
Current Rating | 25 A |
Power Consumption | 1.8 VA, 2.6 VA |
For Use With | Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Inverters, Motors, Office Equipment, Packers, Power Tools |
Electrical Connection Type | Tab |
Maximum Switching Voltage | 125V DC, 250V AC |
Sealing | Semi-Sealed |
Relay Bracket Type | W-Bracket (Sold with Relay) |
Push-To-Test Button | Manual Push Test Button |
Minimum Operating Temperature | -13 Degrees F |
Minimum Switching Current | 100 mA |
Base Shape | Square |
Push-To-Test Method | Push Button |
Includes | R99-04 W-Brackets |
Mechanical Operating Durability | 1,000,000 |
Maximum Operating Temperature | 140 Degrees F |
Number of Pins | 10 |
Mounting Style | W-Bracket |
Contact Rating (AC) | 25 A @ 240V (NO), 8 A @ 240V (NC) |
Relay Mounting Style | Bracket |
Socket Code Configurator | Bracket / Square / 10 / 0.031 in |
Base Type | Bracket Mount |
Response Time | 50 msec |
Contact Rating (DC) | 25 A @ 30V (NO), 8 A @ 30V (NC) |
Environmental Protection | Enclosed |
Status Indicator | No Indicator |
Series | G7J |
Dielectric Strength | 2,000V AC between Contacts of the Same Polarity, 4,000V AC between Coil and Contact, 4,000V AC between Contacts of Different Polarity |
Frequency | 50/60 Hz |
Resistance Properties | Flame-Resistant |
Input Voltage | 24V AC |
Motor Rated | Yes |
Operating Current | 25 A at 220V AC (Inductive Load NO), 25 A at 220V AC (Resistive Load NO), 25 A at 30V DC (Resistive Load NO) |
Horsepower @ 120V AC | 1 1/2 hp |
Electrical Operating Durability | 100,000 |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NC, DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.031 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.15 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.