Zoro Homepage

W-Bracket, Enclosed Power Relay, Square, 25 A, 10 Pins, Quick Connect

  • Mfr # G7J-3A1B-T-W1-DC24

  • Zoro # G0452733


product price: $39.95
/ea

Key Features

Mounting Style
W-Bracket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
10
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7J-3A1B-T-W1-DC24
Zoro #
G0452733
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
2.24 in
Dimensions
2.52"H, 1.36"W, 2.03"D
Flat Pin Width
0.031 in
Body Depth
2.15 in
Overall Depth
2.52 in
Body Width
1.36 in
Body Height
2.11 in
Mounting Hole Diameter
0.18 in

Details

Item
Enclosed Power Relay
Mounting Style
W-Bracket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
10
Coil Voltage
24V DC
Current Rating
25 A
Contact Form
SPST-NC
Contact Rating (AC)
25 A @ 240V, 8 A @ 240V
Contact Rating (DC)
25 A @ 30V (NO), 8 A @ 30V (NC)
Contact Amp Rating (Inductive)
25A @ 220VAC (NO), 8A @ 220VAC (NC)
Coil Rating
2.6VA, 2.0W
Contact Material
Silver Alloy
Standards
RoHS Compliant
Hz
50/60
Power Consumption - Relay
2.0 W
Features
Includes Mfr. No. R99-04-FOR-G5F (1YAX1) Mounting Bracket, Miniature Hinge For Maximum Switching Power, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage
Contact Amp Rating (Resistive)
25A @ 220VAC (NO), 8A @ 220VAC (NC)
Number of Poles
4
Electrical Operating Durability
100,000
Push-To-Test Method
Manual Push Test Button
Horsepower @ 240V AC
3 hp
Minimum Switching Current
100 mA
Insulation Resistance
1,000 megaohm
Response Time
50 msec
Series
G7J Series
Power Consumption
2 W
Horsepower @ 120V AC
1 1/2 hp
Dielectric Strength
2,000V AC between Contacts of the Same Polarity, 4,000V AC between Coil and Contact, 4,000V AC between Contacts of Different Polarity
Status Indicator
No Indicator
Frequency
50/60 Hz
Input Voltage
24V DC
Coil Resistance
288 ohm
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Inverters, Motors, Office Equipment, Packers, Power Tools
Sealing
Semi-Sealed
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Flame-Resistant
Includes
R99-04 W-Brackets
Operating Current
25 A at 220V AC (Inductive Load NO), 25 A at 220V AC (Resistive Load NO), 25 A at 30V DC (Resistive Load NO)
Motor Rated
Yes
Maximum Switching Voltage
125V DC, 250V AC
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
1,000,000

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 3PST-NO, SPST-NC, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.031 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.