Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO
- Zoro #: G0266131
- Mfr #: G7J-4A-B-W1-AC100/120
$37.99
- Item: Enclosed Power Relay
- Electrical Connection - Power Relay: Screw
- DC Contact Rating - Relay: 25A @ 28V
Omron #G7J-4A-B-W1-AC100/120 Specifications
| |
Item: Enclosed Power Relay | Electrical Connection - Power Relay: Screw |
DC Contact Rating - Relay: 25A @ 28V | Mounting: Bracket |
Contact Material: Silver Alloy | Contact Form: 4PST-NO |
Coil Volts: 100/120V AC | Hz - Electrical: 50/60 Hz |
Item - Relay: Enclosed Power Relay | Dimensions: 2.52"H, 1.36"W, 2.03"D |
Number of Poles: 4 | HP @ 240V: 3 |
Hz: 50/60 | Contact Amp Rating (Resistive): 25A @ 220VAC (NO), 8A @ 220VAC (NC) |
Contact Form - Relay: 4PST-NO | Mounting - Relay: Bracket |
Power Consumption - Relay: 2.6 VA | Overall Height - Relay: 2.52 in |
Body Depth - Relay: 2.03 in | Pins: 10 |
Features: -1 | Number of Pins - Relay: 10 |
Body Width - Relay: 1.36 in | Electrical Connection: Screw |
HP @ 120V: 1-1/2 | Contact Amp Rating (Inductive): 25A @ 220VAC (NO), 8A @ 220VAC (NC) |
Standards: CSA, UL | Body Height - Relay: 2.52 in |
Coil Rating: 2.6VA, 2.0W | AC Contact Rating - Relay: 25A @ 240V (NO), 8A @ 240V (NC) |
Country of Origin (subject to change): Japan |
Description
Enclosed Power Relay, Coil Volts 100/120V AC, AC Contact Rating - Relay 25A @ 240V (NO), 8A @ 240V (NC), DC Contact Rating - Relay 25A @ 28V, Number of Pins - Relay 10, Contact Form - Relay 4PST-NO, Mounting - Relay Bracket, Power Consumption - Relay 2.6 VA, Contact Material Silver Alloy, Electrical Connection - Power Relay Screw