Zoro Homepage

CAD Viewer & Download Files

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # G7L-2A-BUBJ-CB-DC12

  • Zoro # G0742761

CAD Available

product price: $25.19
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-BUBJ-CB-DC12
Zoro #
G0742761
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
2.52 in
Dimensions
1.99"H, 2.70"W, 1.36"D
Flat Pin Width
0.25 in
Overall Depth
1.93 in
Body Depth
1.358 in
Mounting Hole Diameter
0.18 in
Body Width
2.697 in
Body Height
1.988 in

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Push Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in, Coil Resistance 75 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.