Zoro Homepage

CAD Viewer & Download Files

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # G7L-2A-BUBJ-CB-AC24

  • Zoro # G2155797

CAD Available

product price: $21.35
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-BUBJ-CB-AC24
Zoro #
G2155797
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
2.52 in
Dimensions
1.99"H, 2.70"W, 1.36"D
Body Height
1.988 in
Overall Depth
1.93 in
Mounting Hole Diameter
0.18 in
Body Width
2.697 in
Flat Pin Width
0.25 in
Body Depth
1.358 in

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Contact Rating (DC) 0.1 A @ 24V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Push Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.