CAD Drawings
Download CAD Files
Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Quick Connect
Mfr # G7L-2A-TUBJ-CB-AC24
Zoro # G1498691
CAD Available
product price:Â $13.99
/eaKey Features
CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G7L-2A-TUBJ-CB-AC24
Zoro #
G1498691
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height - Relay
1.85 in
Dimensions
1.99"H, 1.40"W, 1.32"D
Overall Depth
1.85 in
Body Depth
1.32 in
Body Width
1.4 in
Flat Pin Width
0.25 in
Body Height
2.7 in
Mounting Hole Diameter
0.18 in
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.7 in, Body Width 1.4 in, Contact Material Silver Tin Indium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.