KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 8Pin, DPDT, 20A, 24VDC

OMRON| Zoro #: G1234843| Mfr #: MJN2CE-AC24

$24.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Inductive): 20A
Contact Amp Rating (Resistive): 10A @ 480/600VAC, 20A @ 28VDC
Contact Material: Silver Alloy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234843 Mfr #: MJN2CE-AC24
Contact Amp Rating (Inductive): 20AContact Amp Rating (Resistive): 10A @ 480/600VAC, 20A @ 28VDC
Contact Material: Silver AlloyPins: 8
Mounting: SideHP @ 120V: 3/4
Hz: 50/60Number of Poles: 2
Item: Enclosed Power RelayFeatures: General Purpose Relays, Non-Latching
HP @ 240V: 1-1/2Contact Form: DPDT
Coil Volts: 24VACStandards: UL listed, CSA certified
Country of Origin (subject to change): China

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 24VAC, Contact Form - Relay DPDT, AC Contact Rating - Relay 10A @ 480/600V, DC Contact Rating - Relay 20A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 2, Mounting - Power Relay Side Flange, Number of Pins - Relay 8, HP @ 120V 3/4, HP @ 240V 1-1/2, Contact Material Silver Alloy, Hz 50/60, Features General Purpose Relays, Non-Latching, Standards UL Listed, CSA Certified

Reviews