Shop WEIDMULLER
See all product information
Create Account
TRS 12VDC 1CO C1D2, 10PK
- Mfr # 1984560000
- Zoro # G114633726
product price:
$
258.99
/pk of 10, $25.90/ea
Free Shipping & Returns
Key Features
Electrical Connection
Screw
Coil Voltage
12V DC
Current Rating
6 A
Mounting Style
DIN Rail
Contact Rating (AC)
250 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1984560000
- Zoro #
- G114633726
- UPC #
- -
- Country of Origin
- China
- Item
- Relay
- Electrical Connection
- Screw
- Coil Voltage
- 12V DC
- Current Rating
- 6 A
- Mounting Style
- DIN Rail
- Contact Rating (AC)
- 250 V
- Contact Form
- 1 CO
- Contact Rating (DC)
- 24 V
Description
TERMSERIES, Relay module, Number of contacts: 1, CO contact AgNi, Rated control voltage: 12 V DC ±20 %, Continuous current: 6 A, Screw connection, Test button available: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.