END PLATE (DIN RAIL)
- Mfr # PFP-M
- Zoro # G510652505
product price:Â
$
1.85
/ea
Key Features
Length
50 mm
Width
10 mm
Mounting Style
Front
For Use With
Solid State Relays
Height
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP-M
- Zoro #
- G510652505
- UPC #
- 4536853726058
- Country of Origin
- United States
Dimensions
- Length
- 50 mm
- Width
- 10 mm
- Height
- 10 mm
Details
- Item
- Relay Sockets and Hardware
- Mounting Style
- Front
- For Use With
- Solid State Relays
- Compatible Series
- G3FM
- Product Type
- End Plate
- Compatible Product Type
- Solid State Relays
Description
Relay Sockets and Hardware, For Use With Solid State Relays, Height 10 mm, Length 50 mm, Width 10 mm, Product Type End Plate, Mounting Style Front, Compatible Series G3FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.