DIN RAIL 1M (16mm depth)
- Mfr # PFP-100N2
- Zoro # G710080184
product price:Â
$
35.49
/ea
Key Features
Width
35 mm
Length
1,000 mm
For Use With
Relay Sockets
Product Type
DIN Track
Height
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP-100N2
- Zoro #
- G710080184
- UPC #
- 4536854886522
- Country of Origin
- China
Dimensions
- Width
- 35 mm
- Length
- 1,000 mm
- Height
- 16 mm
Details
- Item
- Relay Sockets and Hardware
- For Use With
- Relay Sockets
- Product Type
- DIN Track
- Compatible Series
- G3FM
- Mounting Style
- Front
- Compatible Product Type
- Relay Sockets
Description
Relay Sockets and Hardware, For Use With Relay Sockets, Height 16 mm, Length 1,000 mm, Width 35 mm, Product Type DIN Track, Mounting Style Front, Compatible Series G3FM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.