Zoro Homepage
This item is Discontinued.
Omron General Purpose Limit Switch, Wobble Stick, SPDT, 10A @ 480V AC WLNJTS

General Purpose Limit Switch, Wobble Stick, SPDT, 10A @ 480V AC (Discontinued)

  • Mfr # WLNJTS
  • Zoro # G0333715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLNJTS
Zoro #
G0333715
UPC #
-
Country of Origin
Unknown

Dimensions

Actuator Length
4.2 in
Body Width - Limit Switch
1.57 in
Depth
1.65"
Body Depth - Limit Switch
1.65 in
Height
8.01"
Actuator Length - Limit Switch
4.20 in
Body Height - Limit Switch
2.70 in
Width
1.57"
Body Height
2.7 in
Body Width
1.57 in
Body Depth
1.65 in

Description

Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Actuator Length - Limit Switch 4.20 in, Body Height - Limit Switch 2.70 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 1.65 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 4, 13, Electrical Connection Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.