Zoro Homepage

Plug-In, General Purpose Relay, Square, 5 A, 11 Pins, Quick Connect

  • Mfr # MY3-AC110/120

  • Zoro # G2844676


product price: $10.29
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3-AC110/120
Zoro #
G2844676
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
1.67 in
Flat Pin Width
0.102 in
Body Depth
1.42 in
Body Height
1.1 in
Body Width
0.85 in
Overall Depth
1.67 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
11
Coil Voltage
120V AC
Current Rating
5 A
Contact Form
3PDT
Contact Rating (AC)
5A @ 240V
Contact Rating (DC)
5A @ 24V
HP @ 240V
1/6 hp
Power Consumption - Relay
1.1 VA
Socket Code
R
HP @ 120V
1/6 hp
Contact Material
Silver Alloy
Status Indicator
No Indicator
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. PYF11A
Standards
CSA Certified, UL Listed
Coil Resistance
4,430 ohm
Maximum Switching Voltage
125V DC, 250V AC
Compatible with Manufacturer Model Number
PY11, PY11-02, PY11QN, PYF11A
Input Voltage
120V AC
Series
MY Series
Push-To-Test Method
Manual Push Test Button
Sealing
Enclosed
Minimum Operating Temperature
-67 Degrees F
Operating Current
2 A at 220V AC (Inductive Load), 2 A at 24V DC (Inductive Load), 5 A at 220V AC (Resistive Load), 5 A at 24V DC (Resistive Load)
Electrical Operating Durability
500,000
Pin Shape
Flat
Power Consumption
0.9 VA, 1.2 VA
Mechanical Operating Durability
500,000,000
Frequency
50/60 Hz
Response Time
20 msec
Maximum Operating Temperature
158 Degrees F
Horsepower @ 240V AC
1/6 hp
Horsepower @ 120V AC
1/6 hp
Insulation Resistance
100 megaohm
Weight
1.23 oz
Motor Rated
Yes
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Resistance Properties
Shock-Resistant, Vibration-Resistant
Compatible Manufacturer Part Number
PY11, PY11-02, PY11QN, PYF11A
Compatible Manufacturer Model Number
PY11, PY11-02, PY11QN, PYF11A

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.