Zoro Homepage

CAD Viewer & Download Files

Plug-In, General Purpose Relay, Square, 5 A, 8 Pins, Quick Connect

  • Mfr # G2R-2-S-AC120(S)

  • Zoro # G2655676

CAD Available

product price: $9.29
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-2-S-AC120(S)
Zoro #
G2655676
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height - Relay
1.69 in
Flat Pin Width
0.187 in
Body Width
0.51 in
Overall Depth
1.59 in
Body Height
1.14 in
Body Depth
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 30V
Socket Code
J
Status Indicator
Mechanical Flag
HP @ 120V
1/6 hp
Standards
CSA Certified, UL Listed, LR, VDE Approved
HP @ 240V
1/6 hp
Contact Material
Cadmium Free
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Consumption - Relay
0.9 VA
Socket
Mfr. No. P2RF-08-E
Horsepower @ 120V AC
1/6 hp
Input Voltage
120V AC
Resistance Properties
Shock-Resistant, Vibration-Resistant
Response Time
15 msec
Weight
0.71 oz
Sealing
Enclosed
Power Consumption
0.9 VA
Pin Shape
Flat
Motor Rated
Yes
Horsepower @ 240V AC
1/6 hp
Push-To-Test Method
Manual Push Test Button
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 3,000V AC Between Contacts of Different Polarity, 5,000V AC Between Coil and Contacts
Insulation Resistance
1,000 megaohm
Frequency
50/60 Hz
Minimum Operating Temperature
-40 Degrees F
Compatible with Manufacturer Model Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
Maximum Operating Temperature
158 Degrees F
Coil Resistance
7,286 ohm
Mechanical Operating Durability
10,000,000
Series
G2RS Series
Maximum Switching Voltage
125V DC, 380V AC
Electrical Operating Durability
100,000
Compatible Manufacturer Part Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
Compatible Manufacturer Model Number
P2R-087P, P2R-08A, P2RF-08, P2RF-08-E, P2RF-08-PU, P2RF-08-S, P2RF-08P
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 5 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 2 A @ 250V, 5 A @ 250V, Contact Rating (DC) 3 A @ 30V, 5 A @ 30V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.4 in, Body Height 1.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.