Shop OMRON

Solder, General Purpose Relay, Square, 10.8 mA, 14 Pins, PCB

  • Mfr # MY4-02-AC110/120

  • Zoro # G010080136


product price: 
$
21.69
/ea

Key Features

Mounting Style
Soldering
Electrical Connection
PCB Terminal
Base Shape
Square
Number of Pins
14
Coil Voltage
110/120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MY4-02-AC110/120
Zoro #
G010080136
UPC #
4536854749766
Country of Origin
China
Item
General Purpose Relays
Mounting Style
Soldering
Electrical Connection
PCB Terminal
Base Shape
Square
Number of Pins
14
Coil Voltage
110/120V AC
Current Rating
10.8 mA
Contact Form
4PDT
Contact Rating (AC)
0.80 A @ 240V, 3 A @ 240V
Contact Rating (DC)
1.5 A @ 24V, 3 A @ 24V
Contact Material
Silver and Gold Plated
Features
Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
Status Indicator
LED Indicator
Standards
RoHS
Frequency
50/60 Hz
Maximum Switching Voltage
125V DC, 250V AC
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Electrical Operating Durability
200,000
Series
MY Series
Weight
35 g
Response Time
20 msec
Horsepower @ 240V AC
1/6 hp
Insulation Resistance
100 megaohm
Coil Resistance
4,430 ohm
Minimum Operating Temperature
-55 Degrees C
Minimum Switching Current
3 A
Mechanical Operating Durability
50,000,000, 100,000,000
Push-To-Test Method
Lockable
Maximum Operating Temperature
70 Degrees C
Power Consumption
1.2 VA
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Horsepower @ 120V AC
1/10 hp

Description

General Purpose Relays, Base Shape Square, Coil Voltage 110/120V AC, Contact Form 4PDT, Electrical Connection PCB Terminal, Flat Pin Width 2.6 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 0.80 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Soldering, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 4,430 ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.