Contactors & Overload Relays
- Mfr # 9065ST520
- Zoro # G823553117
product price:Â
$
248.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Depth
7.38 in
Compatible with Series
Motor Logic
Maximum Overload Relay Current Setting
90 A
Number of Poles
3
Relay Style
NEMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9065ST520
- Zoro #
- G823553117
- UPC #
- 785901762928
- Country of Origin
- Mexico
Dimensions
- Body Depth
- 7.38 in
- Body Width
- 7.75 in
- NEMA Size
- 5
- Body Height
- 8.25 in
Details
- Item
- Contactors & Overload Relays
- Compatible with Series
- Motor Logic
- Maximum Overload Relay Current Setting
- 90 A
- Number of Poles
- 3
- Relay Style
- NEMA
- Maximum Voltage Rating
- 600
- Minimum Overload Relay Current Setting
- 270 A
- Standards
- CSA Certified, UL Listed
- Includes Thermal Units
- No
- Compatible Series
- Motor Logic
Description
Contactors & Overload Relays, Maximum Overload Relay Current Setting 90 A, Minimum Overload Relay Current Setting 270 A, Trip Class 10/20, Maximum Voltage Rating 600, NEMA Size 5, Number of Poles 3, Number of Required Thermals Not Applicable, Includes Thermal Units No, Compatible with Series Motor Logic, Relay Style NEMA, Standards CSA Certified, UL Listed, Body Depth 7.38 in, Body Height 8.25 in, Body Width 7.75 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.