Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE-U22V
Zoro #
G4763805
UPC #
073796451226
Country of Origin
Japan
Dimensions
Height
3 3/4 in
Width
7 1/2 in
Length
6 3/4 in
Overall Length
1 1/2 in
Overall Width
2 1/8 in
Overall Height
4 1/8 in
Details
Item
Nebulizer
Includes
AC Adapter
Capacity
7 mL
Color
White
Power Requirements
(2) AA Batteries
Power Source
Rechargeable Battery
Number of Batteries Required
2
Product Type
Nebulizer
Description
PORTABLE NEBULIZER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.