Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A at 600V AC, Actuator Location: Side

  • Mfr # D4A2918N

  • Zoro # G3438836


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
DPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A2918N
Zoro #
G3438836
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth - Limit Switch
1.73 in
Width
1.65"
Body Height - Limit Switch
2.97 in
Height
4.11"
Depth
2.32" to 2.53"
Body Width - Limit Switch
1.65 in
Roller Width
0.31 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.75 in
Body Depth
1.73 in
Body Height
2.97 in
Body Width
1.65 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
DPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Material
Aluminum
Body Style (Limit Switch)
Miniature
Actuator Location (Limit Switch)
Side
Actuator Style (Limit Switch)
Rotary, No Lever
Limit Switch Style
Heavy Duty Limit Switch
IP Rating
67
Operating Force
0.4 N-m
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Rotary
Operating Temp. Range
-40 Degrees to 212 Degrees F
Travel
Total Travel 90 Degrees
Series
D4A
Contact Form - Limit Switch
DPDT
Voltage Rating
600VAC
Actuator Style
Rotary Head, No Lever
AC Contact Rating
5A at 600V
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2 in NPT
Standards
CSA, UL
Electrical Connection
Screw Terminals
DC Contact Rating
0.4 A @ 125 V (Inductive Load), 0.4 A @ 125 V (Resistive Load), 3 A @ 30 V (Inductive Load), 3 A @ 30 V (Resistive Load), 5 A @ 14 V (Inductive Load), 5 A @ 14 V (Resistive Load)
Boot Sealed Actuator - Limit Switch
No
Amps
5
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Actuator Location
Side
Contact Form
DPDT
Movement
CCW, CW
Number of Poles
2
NEMA Rating
12, 13, 3, 4, 4X, 6P
Mounting Hole - Limit Switch
(2) 0.20 in dia
Differential Travel
4 Degrees
Body Configuration
Plug-In
Number of Mounting Holes
2
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Shock Resistant
Roller Adjustability
Fixed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4X, 5, 6P
Total Travel
90 Degrees
Roller Position
Top
Includes Actuator
No Actuator Included
Mounting Hole Horizontal Center to Center Distance
29 mm
Action
Momentary
Directional Movement
CCW/CW
Pretravel
15 Degrees
Mounting Style
Surface
Arm Adjustability
Adjustable
Mounting Hole Vertical Center to Center Distance
59 mm
Operating Temperature - Minimum
-40 Degrees F
Boot Sealed Actuator
Boot Included
Overtravel
65 Degrees
Plunger Adjustability
Fixed
Operating Torque - Maximum
3.54 in-lb

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 5A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches DPDT, Body Height - Limit Switch 2.97 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.73 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.