Zoro Homepage

Heavy Duty Limit Switch, Plunger, SPDT, 10A at 600V AC, Actuator Location: Top

  • Mfr # D4A1109N

  • Zoro # G3453195


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A1109N
Zoro #
G3453195
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth - Limit Switch
1.73 in
Width
1.65"
Body Width - Limit Switch
1.65 in
Body Height - Limit Switch
2.97 in
Height
4.59"
Depth
1.73"
Arm Width
0.39 in
Roller Width
0.39 in
Arm Depth
0.39 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
1 yr
Body Depth
1.73 in
Body Height
2.97 in
Arm Length - Maximum
0.83 in
Body Width
1.65 in

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.97 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.73 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.