Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT

  • Mfr # X-10GQ21-B

  • Zoro # G3017707


product price: $27.95
/ea

Key Features

Actuator Type - Snap Action Switch
Roller, Panel Mount, Plunger
DC Contact Rating - Snap Action Switch
10 A @ 120 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
1.01 in
Width - Snap Action Switch
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-10GQ21-B
Zoro #
G3017707
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
1.01 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Height
1.01"
Actuator Length
1.35"
Depth
0.69"
Length
1.94"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Body Height
1.01 in
Overall Width
1.94 in
Body Depth
0.69 in
Overall Height
1.01 in
Roller Width
0.19 in
Body Width
1.94 in
Mounting Hole Diameter
3/16 in
Roller Diameter
0.5 in
Overall Depth
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Roller, Panel Mount, Plunger
DC Contact Rating - Snap Action Switch
10 A @ 120 V
Contact Form- Switches
SPDT
Contact Form
1NO/1NC
Operating Temp. Range
-13 Degrees to 176 Degrees F
Series
X
Electrical Connection - Snap Action Switch
Screw
Current Rating
10A
Type of Actuator
Panel Mount Cross Roller Plunger
Voltage Rating
125VDC
Housing Material
Phenolic
Differential Travel
0.007 in
Max. Pretravel
0.035 in
Operating Force
18 oz
Watertight - Snap Action Switch
No
Standards
CE, CSA, RU
Terminal Type
Screw
Over Travel
0.14 in
Release Force
4.03 ozf
Includes
Threaded Neck with Nuts
AC Contact Rating
2 A @250 V
DC Contact Rating
10 A @ 120 V
Roller Material
Stainless Steel
Operating Force - Maximum
5 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Roller Position
Offset
Body Material
Phenolic
Operating Force - Minimum
5 N
Pretravel
0.217 in
Roller Adjustability
Fixed
Actuator Style
Plunger
Electrical Connection
Screw
Differential Travel - Maximum
0.0071 in
Center Mounting Hole Distance
1 in
Overtravel
0.005 in

Description

Snap Action Switch, Roller, Panel Mount, Plunger, DC Contact Rating - Snap Action Switch 10 A @ 120 V, Contact Form- Switches SPDT, Height - Snap Action Switch 1.01 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.