Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intelligent Tap Unit, PBT Resin

  • Mfr # F39SGITIL3

  • Zoro # G102595890


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Input Power
24 V DC
IP Rating
67; 67G
Overall Height
40 mm
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-SR/PG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39SGITIL3
Zoro #
G102595890
UPC #
4549734523080
Country of Origin
China

Dimensions

Overall Height
40 mm
Overall Depth
30 mm
Overall Width
103 mm

Details

Item
Intelligent Tap Unit
Input Power
24 V DC
IP Rating
67; 67G
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Compatible Manufacturer Model Number
F3SG-SR/PG
For Use With Mfr. Model Number
F3SG-SR/PG
Compatible with Manufacturer Model No.
F3SG-SR/PG
Compatible with Mfr. Model No.
F3SG-SR/PG
Material
PBT Resin
Compatible with Series
F3SG-PG, F3SG-SR
Compatible Product Type
Light Curtains
Product Type
Intelligent Tap Unit
For Use with Mfr Model Number
F3SG-SR/PG
Compatible Pump Manufacturer Part Number
F3SG-SR/PG
Compatible Mfr. Model Number
F3SG-SR/PG

Description

Intelligent Tap Unit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.