Shop OMRON

Latching Relay, 120V AC, 3 A, 10 Pins

  • Mfr # MY2K-US-AC120
  • Zoro # G1472484

product price: 
$
61.79
/ea

Key Features

AC Contact Rating - Relay
3A @ 240V
DC Contact Rating - Relay
3A @ 24V
Base Type - Plug In Relay
Square
Number of Pins - Relay
10
Contact Form - Relay
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY2K-US-AC120
Zoro #
G1472484
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
1.67 in
Body Width - Relay
0.85 in
Body Height - Relay
1.42 in
Body Depth - Relay
1.1 in
Body Width
0.85 in
Overall Depth
1.67 in
Body Depth
1.42 in
Body Height
1.1 in
Flat Pin Width
0.102 in

Details

Item
Latching Relay
Coil Volts
120V AC
AC Contact Rating - Relay
3A @ 240V
DC Contact Rating - Relay
3A @ 24V
Base Type - Plug In Relay
Square
Number of Pins - Relay
10
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
HP @ 120V
1/6 hp
HP @ 240V
1/6 hp
Status Indicator
No Indicator
Socket
Mfr. No. PYF14AE
Socket Code
G
Contact Material
Silver Nickel
Contact Rating
3A @ 220VAC/24VDC
Item - Relay
Latching Relay
Pins
10
Push To Test
Manual
Contact Form
DPDT
Base Type
Square
Standards
CE Certified, CSA Certified, IMQ, UL Listed, VDE Approved
Power Consumption - Relay
0.9 VA
Pin Shape
Flat
Minimum Operating Temperature
-67 Degrees F
Power Consumption
0.5 VA, 0.9 VA
Number of Pins
10
Current Rating
3 A
Dielectric Strength
1,500V AC (1000V AC Between Contacts of Same Polarity and Between Set and Reset Coils)
Contact Rating (DC)
1.5 A @ 24V, 3 A @ 24V
Input Voltage
120V AC
Coil Resistance
5,400 ohm
Contact Rating (AC)
0.8 A @ 240V, 3 A @ 240V
Coil Voltage
120V AC
Series
MY Series
Weight
1.23 oz
Motor Rated
Yes
Mounting Style
Plug-In
Frequency
50/60 Hz
Horsepower @ 120V AC
1/6 hp
Maximum Switching Voltage
125V DC, 250V AC
Resistance Properties
Shock-Resistant, Vibration-Resistant
Base Shape
Square
Compatible with Manufacturer Model Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Insulation Resistance
100 megaohm
Electrical Operating Durability
200,000
Response Time
15 msec
Maximum Operating Temperature
140 Degrees F
Push-To-Test Method
Manual
Horsepower @ 240V AC
1/6 hp
Electrical Connection
Quick-Connect
Sealing
Enclosed
Mechanical Operating Durability
100,000,000
Compatible Manufacturer Part Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Compatible Manufacturer Model Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
For Use With Mfr. Model Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Compatible with Manufacturer Model No.
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Compatible with Mfr. Model No.
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
For Use with Mfr Model Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Compatible Pump Manufacturer Part Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Compatible Mfr. Model Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
For Manufacturer Part Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E
Compatible with Mfr. Model Number
PY14, PY14-02, PY14-Y1, PY14QN, PYF14-N, PYF14A, PYF14A-E

Description

Latching Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 10, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 240V, 3 A @ 240V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in

Ratings & reviews