Latching Relay, 24V AC, 10 A, 9 Pins

  • Mfr # MJN2CK-AC24
  • Zoro # G1624585
product price: 
$
65.85
/ea

Key Features

AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
9
Contact Form - Relay
DPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MJN2CK-AC24
Zoro #
G1624585
UPC #
-
Country of Origin
China
Item
Latching Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
9
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
HP @ 120V
1/3 hp
HP @ 240V
1/2 hp
Status Indicator
No Indicator
Contact Form
DPDT
Contact Rating
10A @ 240VAC/28VDC
Socket Code
C
Contact Material
Silver Alloy
Power Consumption - Relay
1.7 VA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item - Relay
Latching Relay
Base Type
Square
Pins
9
Socket
Mfr. No. PTF11PC
Push To Test
Manual
Standards
CSA Certified, UL Listed
Motor Rated
Yes
Power Consumption
1.7 VA
Horsepower @ 120V AC
1/3 hp
Pin Shape
Round
Dielectric Strength
Greater Than2,500V AC RMS 60 Hz All Other Mutually Insulated Elements, Greater Than750V AC RMS 60 Hz Across Open Contacts
Mechanical Operating Durability
10,000,000
Number of Pins
9
Push-To-Test Method
Manual
Minimum Operating Temperature
-49 Degrees F
Electrical Connection
Plug-In
Maximum Operating Temperature
140 Degrees F
Contact Rating (DC)
10 A @ 28V
Electrical Operating Durability
100,000
Coil Resistance
88 ohm
Base Shape
Square
Weight
2.3 oz
Current Rating
10 A
Sealing
Enclosed
Mounting Style
Plug-In
Series
MJN Series
Horsepower @ 240V AC
1/2 hp
Contact Rating (AC)
10 A @ 240V
Insulation Resistance
1,000 megaohm
Input Voltage
24V AC
Coil Voltage
24V AC
Maximum Switching Voltage
28V DC, 600V AC

Dimensions

Body Depth - Relay
1.4 in
Overall Height - Relay
2.19 in
Body Height - Relay
1.91 in
Body Width - Relay
1.53 in
Body Depth
1.91 in
Overall Depth
2.19 in
Flat Pin Width
0.187 in
Body Width
1.4 in
Body Height
1.53 in

Description

Latching Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.187 in, Number of Pins 9, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in, Coil Resistance 88 ohm

Ratings & reviews