Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Curtain, NPN/PNP, 124 Beams

  • Mfr # F3SG-4SRA0440-25-F

  • Zoro # G201775407


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP67
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG-4SRA0440-25-F
Zoro #
G201775407
UPC #
4550000000000
Country of Origin
Japan

Dimensions

Width
1.26 in
Protected Height
440 mm
Depth
1.5 in
Overall Height
17.32 in
Overall Depth
1.5 in
Overall Width
1.84 in

Details

Item
Light Curtain
Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP67
Housing Material
Aluminum
NEMA Rating
Not Rated
Number of Beams
124
Beam Spacing
20 mm
Reset Type
Pre Reset
Light Source
870 nm IR LED
Cable Connection Transmitter
5 Pin, M12
Auxiliary Contact Rating
100 mA @ 24V DC
Operating Temp. Range
-22 Degrees to 131 Degrees F
Number of Aux. Outputs
1
Response Time
8 to 40 msec; 10 to 50 msec
Effective Aperture Angle
2.5 Degrees @ 3 m
Standards
EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
Cable Connection Receiver
8 Pin, M12
Auxillary Output Circuit Type
PNP; NPN
Includes
End Cap
Transmitter Electrical Connection
M12
Transmitter Number of Pins
5
Response Time - Maximum
13 msec
Receiver Number of Pins
8
Auxiliary Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
20 m
Operating Temperature - Maximum
131 Degrees F
AC Voltage Rating
Not Rated
Operating Temperature - Minimum
-22 Degrees F
Response Time - Minimum
8 msec
DC Voltage Rating
24V DC
Receiver Electrical Connection
M12
Series
F3SG-SRA

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 440 mm, IP Rating IP67, Beam Spacing 20 mm, Number of Beams 124, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 8 to 40 msec; 10 to 50 msec, Overall Height 17.32 in, Width 1.26 in, Depth 1.5 in, Cable Length Not Applicable, Cable Connection Receiver 8 Pin, M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.