Light Curtain, NPN/PNP, 124 Beams

  • Mfr # F3SG-4SRA0760-25-F

  • Zoro # G701775266


product price:  $2,560.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP67
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG-4SRA0760-25-F
Zoro #
G701775266
UPC #
4550000000000
Country of Origin
Japan

Dimensions

Width
1.26 in
Protected Height
760 mm
Depth
1.5 in
Overall Height
29.92 in
Overall Depth
1.5 in
Overall Width
1.84 in

Details

Item
Light Curtain
Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP67
Housing Material
Aluminum
NEMA Rating
Not Rated
Number of Beams
124
Beam Spacing
20 mm
Number of Aux. Outputs
1
Response Time
8 to 40 msec; 10 to 50 msec
Cable Connection Transmitter
5 Pin, M12
Operating Temp. Range
-22 Degrees to 131 Degrees F
Cable Connection Receiver
8 Pin, M12
Effective Aperture Angle
2.5 Degrees @ 3 m
Auxillary Output Circuit Type
PNP; NPN
Includes
End Cap
Reset Type
Pre Reset
Standards
EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
Auxiliary Contact Rating
100 mA @ 24V DC
Light Source
870 nm IR LED
Sensing Distance - Maximum
20 m
Transmitter Number of Pins
5
Operating Temperature - Maximum
131 Degrees F
Response Time - Minimum
8 msec
Series
F3SG-SRA
AC Voltage Rating
Not Rated
Response Time - Maximum
13 msec
Auxiliary Output Circuit Type
NPN and PNP
Receiver Number of Pins
8
Transmitter Electrical Connection
M12
Receiver Electrical Connection
M12
Operating Temperature - Minimum
-22 Degrees F
DC Voltage Rating
24V DC

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 760 mm, IP Rating IP67, Beam Spacing 20 mm, Number of Beams 124, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 870 nm IR LED, Response Time 8 to 40 msec; 10 to 50 msec, Overall Height 29.92 in, Width 1.26 in, Depth 1.5 in, Cable Length Not Applicable, Cable Connection Receiver 8 Pin, M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.