Zoro Homepage

Light Curtain, NPN/PNP, 32 Beams

  • Mfr # F3SG4RA067030

  • Zoro # G7612833


product price: $2,519.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4RA067030
Zoro #
G7612833
UPC #
-
Country of Origin
Japan

Dimensions

Protected Height
670 mm
Overall Height
28.27 in
Overall Depth
1.38 in
Overall Width
1.57 in

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 670 mm, IP Rating IP65, IP67, Beam Spacing 20 mm, Number of Beams 32, Light Source 870 nm IR LED, Overall Height 28.27 in, Cable Length Not Applicable, Standards CE, cULus, TUV, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.