Light Curtain, NPN/PNP, 72 Beams
Mfr # F3SG4RA147030
Zoro # G7612675
product price: $4,568.99
/ea
Free Shipping & Returns
Key Features
Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3SG4RA147030
Zoro #
G7612675
UPC #
-
Country of Origin
Japan
Dimensions
Protected Height
1,470 mm
Overall Height
59.76 in
Overall Depth
1.38 in
Overall Width
1.57 in
Description
Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 1,470 mm, IP Rating IP65, IP67, Beam Spacing 10 mm, Number of Beams 72, Light Source 870 nm IR LED, Overall Height 59.76 in, Cable Length Not Applicable, Standards CE, cULus, TUV, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.