This item is Discontinued.

Omron Light Curtain Receiver Cordset, 8 Pin 40451-0100

Light Curtain Receiver Cordset, 8 Pin (Discontinued)

  • Mfr # 40451-0100
  • Zoro # G3700426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40451-0100
Zoro #
G3700426
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length
10m
Wire Size
24 AWG

Details

Item
Receiver Cable
Number of Pins
8
Jacket Color
Black/Red
End 1 Number of Pins
8
Max. Voltage
300VAC/20VDC
End 1 Thread
M12
End 1 Connection Type
Receptacle
IP Rating
IP65
Standards
CE, CSA Certified, UL Listed
Temp. Range
-10 Degrees to 55 Degrees C
Jacket Material
Nylon
End 1 Keyway
Single
Number of Conductors
8
End 1 Gender and Plug End
Female Straight
For Use With
Mfr. No. MS48, MSF48
End 2 Gender and Plug End
Bare Wire
End 1 Number of Keyways
1
Connector Type
M12
Cordset Type
Single-Ended
Cable Jacket Material
Nylon
Cable Jacket Color
Black/Red
End 1 Gender
Female
Temperature Range
176 Degrees F
Number of Wires
8
End 1 Mounting Orientation
Straight
Cordset Configuration
M12 Female Straight X
Maximum Operating Temperature
176 Degrees F

Description

Light Curtain Receiver Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, Cable Length 10 m, Cable Jacket Color Black/Red, Cable Jacket Material Nylon, Wire Size 24 AWG, Maximum Operating Temperature 176 Degrees F, IP Rating IP65, Standards CE, CSA Certified, UL Listed, End 1 Number of Keyways 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.