Zoro Homepage

Limit Switch, Cross Roller, Plunger, SPDT, 15A at 480V AC, Actuator Location: Top

  • Mfr # ZE-Q21-2S

  • Zoro # G2563224


product price: $57.29
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Cross Roller, Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE-Q21-2S
Zoro #
G2563224
UPC #
-
Country of Origin
Japan

Dimensions

Body Height - Limit Switch
1.75 in
Roller Dia.
0.5 in
Width
1.00"
Roller Width
0.19 in
Body Width - Limit Switch
3.39 in
Depth
4.00"
Height
3.40"
Body Depth - Limit Switch
1.01 in
Actuator Length
0.02 in
Roller Diameter
0.5 in
Overall Width
3.39 in
Body Width
3.39 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Body Depth
1.01 in
Body Height
1.75 in
Mounting Hole Diameter
0.16 in

Description

Plunger Limit Switch, Actuator Style - Limit Switch Cross Roller, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.