Zoro Homepage

Limit Switch Head, Plunger, Top, Adjustable

  • Mfr # D4A0011N

  • Zoro # G2042257


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Actuator Style
Plunger
Actuator Location
Top
Contact Form
Not Specified
For Use With
Mfr. No. D4A1111N
NEMA Rating
12, 13, 3, 4, 4X, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4A0011N
Zoro #
G2042257
UPC #
-
Country of Origin
Japan

Dimensions

Arm Depth
0.06 in
Arm Width
0.2 in

Details

Item
Limit Switch Head
Actuator Style
Plunger
Actuator Location
Top
Contact Form
Not Specified
For Use With
Mfr. No. D4A1111N
NEMA Rating
12, 13, 3, 4, 4X, 6P
Movement
Top
Amps
Not Specified
Voltage Rating
Not Specified
Travel
Not Specified
Operating Force
17.65 N
Operating Temp.
-40 Degrees to 212 Degrees F
Standards
CCC, CSA, UL Listed
IP Rating
IP67
Description/Special Features
Adjustable
Differential Travel
0.02 in
Operating Torque
52.04 in-lb
Arm Material
Steel
Plunger Adjustability
Adjustable
Compatible with Series
D4A
Operating Temperature - Minimum
-40 Degrees F
Overtravel
0.2 in
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4X, 5, 6P
Operating Temperature - Maximum
212 Degrees F
Compatible with Manufacturer Model Number
D4A1111N
Directional Movement
Linear
Action
Maintained
Series
D4A
Compatible Manufacturer Part Number
D4A1111N
Compatible Manufacturer Model Number
D4A1111N
Compatible with Manufacturer Model No.
D4A1111N
Compatible with Mfr. Model No.
D4A1111N
For Use with Mfr Model Number
D4A1111N
For Use With Mfr. Model Number
D4A1111N
Compatible Pump Manufacturer Part Number
D4A1111N
Compatible Mfr. Model Number
D4A1111N

Description

Limit Switch Head, Actuator Style Plunger, Actuator Location Top, Contact Form Not Specified, Amps Not Specified, Voltage Rating Not Specified, Travel Not Specified, Movement Top, Operating Force 17.65 N, Operating Temp. -40 Degrees to 212 Degrees F, NEMA Rating 12, 13, 3, 4, 4X, 6P, IP Rating IP67, Standards CCC, CSA, UL Listed, For Use With Mfr. No. D4A1111N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.