Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top

  • Mfr # D4CC3002

  • Zoro # G3271457


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4CC3002
Zoro #
G3271457
UPC #
-
Country of Origin
Japan

Dimensions

Depth
0.63"
Roller Dia.
0.47 in
Roller Width
0.2 in
Height
3.36"
Width
1.57"
Body Width - Limit Switch
1.33 in
Body Height - Limit Switch
2.13 in
Body Depth - Limit Switch
0.63 in
Body Width
1.33 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.47 in
Body Height
2.13 in
Body Depth
0.63 in
Mounting Hole Diameter
0.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
Not Rated
DC Contact Rating - Limit Switch
1A @ 30V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
AC Contact Rating
Not Rated
Body Material
Aluminum
Contact Form
SPDT
Voltage Rating
30VDC
Standards
CE, CSA, UL
Contact Form - Limit Switch
SPDT
Travel
Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
Actuator Style
Plunger
Boot Sealed Actuator - Limit Switch
No
Amps
1
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
13, 3, 4
Limit Switch Style
General Purpose Limit Switch
Roller Material
Stainless Steel
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Body Style (Limit Switch)
Miniature
Basic Actuator Style (Limit Switch)
Plunger
DC Contact Rating
1A @ 30V
Actuator Location (Limit Switch)
Top
Operating Temp. Range
-14 Degrees to 158 Degrees F
Actuator Style (Limit Switch)
Plunger, Roller
Wiring Entry
Connector
Stem Thread - Limit Switch
No Stem
IP Rating
67
Movement
Top
Mounting Hole - Limit Switch
(2) 0.20 in dia
Operating Force
11.8 N-m
Series
D4CC
Actuator Location
Top
Electrical Connection
M12 4-Pin Connector
Mounting Hole Spacing - Limit Switch
0.98 in
Number of Poles
1
Differential Travel
0.01 in
Roller Adjustability
Fixed
Total Travel
0.19 in
Directional Movement
Linear
Mounting Style
Surface
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
25 mm
Operating Temperature - Maximum
158 Degrees F
Mounting Hole Vertical Center to Center Distance
25 mm
Operating Temperature - Minimum
14 Degrees F
Operating Force - Maximum
11.77 N
Includes Actuator
Actuator Included
Plunger Adjustability
Fixed
Roller Position
Top
Boot Sealed Actuator
No Boot Included
Overtravel
0.12 in
Operating Torque - Minimum
2.92 in-lb
Operating Torque - Maximum
104.44 in-lb
Body Configuration
Plug-In
Pretravel
0.07 in
NEMA Enclosure Rating
13, 3, 4
Action
Momentary

Description

Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch Not Rated, DC Contact Rating - Limit Switch 1A @ 30V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 in, Body Width - Limit Switch 1.33 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.