Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Roller Lever, Rotary, SPDT, 5A at 240V AC, Actuator Location: Side

  • Mfr # D4C1620

  • Zoro # G2688847


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4C1620
Zoro #
G2688847
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth - Limit Switch
0.63 in
Arm Width
0.63 in
Actuator Length
1.50"
Body Height - Limit Switch
2.13 in
Depth
0.63"
Height
4.04"
Body Width - Limit Switch
1.33 in
Roller Dia.
0.69 in
Actuator Length - Limit Switch
1.5 in
Width
1.57"
Roller Width
0.28 in
Arm Depth
0.54 in
Overall Width
1.57 in
Body Width
1.57 in
Body Depth
0.62 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.97 in
Roller Diameter
0.68 in
Overall Height
4.04 in
Body Height
2.55 in
Mounting Hole Diameter
0.2 in
Arm Length - Maximum
1.84 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A at 240V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Contact Form - Limit Switch
SPDT
Basic Actuator Style (Limit Switch)
Rotary
DC Contact Rating
4 A @ 30 V
Stem Thread - Limit Switch
No Stem
Amps
5
Voltage Rating
240VAC
Series
D4C
Boot Sealed Actuator - Limit Switch
No
Number of Poles
1
Standards
CE, CSA, UL
Actuator Location (Limit Switch)
Side
NEMA Rating
13, 3, 4
Mounting Hole Spacing - Limit Switch
0.98 in
Electrical Connection
3m Cable, SJT
Actuator Style (Limit Switch)
Rotary, Roller Lever
Operating Temp. Range
-14 Degrees to 158 Degrees F
Arm Material
Aluminum
Operating Force
5.7 N-m
Mounting Hole - Limit Switch
(2) 0.20 in dia
Travel
Total Travel 38 Degrees
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Movement
CCW, CW
Contact Form
SPDT
Boot Sealed Actuator (Limit Switch)
No
Roller Material
Stainless Steel
Actuator Location
Side
IP Rating
67
Actuator Style
Rotary Lever Arm
AC Contact Rating
5A at 240V
Limit Switch Style
General Purpose Limit Switch
Body Material
Aluminum
Body Style (Limit Switch)
Miniature
Over Travel
Standard value 40 DEG Min.
Pre-travel
Standard value 25 DEG Max.
Differential Travel
3 Degrees
Weight
350g
Operating Force - Maximum
5.69 N
NEMA Enclosure Rating
13, 3, 4
Mounting Hole Vertical Center to Center Distance
25 mm
Action
Momentary
Directional Movement
CCW/CW
Arm Adjustability
Fixed
Mounting Style
Surface
Total Travel
38 Degrees
Operating Temperature - Minimum
14 Degrees F
Pretravel
25 Degrees
Roller Adjustability
Fixed
Overtravel
40 Degrees
Operating Temperature - Maximum
158 Degrees F
Plunger Adjustability
Fixed
Number of Mounting Holes
2
Boot Sealed Actuator
No Boot Included
Body Configuration
Plug-In
Lamp Type
LED
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
25 mm
Roller Position
Side

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.13 in, Body Width - Limit Switch 1.33 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 13, 3, 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.