Zoro Homepage

Liquid Level Sensors

  • Mfr # K7L-AT50D

  • Zoro # G110791727


product price: $596.99
/ea
Free Shipping & Returns

Key Features

For Use With
Semiconductor Production Installations
Input Voltage
12 to 24V DC
Features
K7L Detects a Wide Variety of Liquids, Ranging from Water to Liquid Chemicals with Low Conductivity
Standards
EMC and LVD Directives, UL Listed/CSA Approved
Response Time
800 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7L-AT50D
Zoro #
G110791727
UPC #
4536854616099
Country of Origin
Japan

Dimensions

Body Depth
1.81 in
Body Width
0.5 in
Body Height
1.13 in

Details

Item
Liquid Level Sensors
For Use With
Semiconductor Production Installations
Input Voltage
12 to 24V DC
Features
K7L Detects a Wide Variety of Liquids, Ranging from Water to Liquid Chemicals with Low Conductivity
Standards
EMC and LVD Directives, UL Listed/CSA Approved
Response Time
800 msec
Dielectric Strength
1000V AC, 50/60 Hz for 1 min Between Case and Current-Carrying Parts
Maximum Operating Temperature
55 Degrees C
Frequency
50/60 Hz
Number of Pins
8
Series
K7L-AT
Mounting Style
Stud Screw
Electrical Connection
8-Pin Terminal
Maximum Resistance Sensitivity
50 megaohm
Power Consumption
1 W
Contact Rating (DC)
100 mA @ 30V
Minimum Resistance Sensitivity
0 kiloohm
Status Indicator
LED Indicator
Adjustment Method
Dip Switch
Weight
14 g
Minimum Operating Temperature
-10 Degrees C

Description

Liquid Level Sensors, Electrical Connection 8-Pin Terminal, Input Voltage 12 to 24V DC, Minimum Resistance Sensitivity 0 kiloohm, Maximum Resistance Sensitivity 50 megaohm, Number of Pins 8, Contact Rating (DC) 100 mA @ 30V, Mounting Style Stud Screw, Status Indicator LED Indicator, Adjustment Method Dip Switch, Body Depth 1.81 in, Body Height 1.13 in, Body Width 0.5 in, Dielectric Strength 1000V AC, 50/60 Hz for 1 min Between Case and Current-Carrying Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.